Skip to content Skip to navigation menu
Gearwrench86525

86525

Socket Set
Item #118686410
  • Inch/Metric
Gearwrench86525
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch/Metric

features

  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Bi-directional design for removing or tightening damaged fasteners
  • Tapered entry enables socket to easily seat on a damaged fastener
  • Dual sized sockets designed to work with both SAE and metric fasteners
  • High-visibility laser etched markings provide quick size identification
  • Sockets with black oxide finish to resist corrosion
  • Up to 10x longer impact life vs. other impact extraction sockets
  • Minus-size sockets fit a wider range of damaged fasteners
  • Includes premium precut EVA foam tray with size markings for all tools for peak organization
  • EVA Foam tray size: 14.33” x 13.46” x 2.0”
Inch/Metric Inch/Metric
Weight 5.69 LB
EAN or UPC 99575865251
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison