- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 80 Pieces
- Inch/Metric/Torx®
features
- Set contains hex bit sockets, ball end hex bit sockets, Torx® bit sockets, external Torx® bit sockets, tamper proof Torx® bit sockets
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Black oxide finish is corrosion resistant on External Torx sockets
- For use with manual drive tools only
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 80 |
| Material | Alloy Steel with S2 Steel Bit |
| Size Range [Min] | 1/8 in, 17 mm, T60, E24 |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Size Range [Max] | 5/8 in, 2.5 mm, T8, E4 |
| Set Includes | SAE Hex:, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/64 in, 5/16 in, 3/8 in, 7/16 in, 5/8 in, 9/16 in, Metric Hex:, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 17 mm, Torx®, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60, E Torx®, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E22, E24 |
| Weight | 12.425 LB |
| EAN or UPC | 99575865381 |

