- 3/8 in Socket Drive Size
- 28 Pieces
- Metric
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes 2 socket rails for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Material | Alloy Steel |
| No. of Points | 6 |
| No. of Pieces | 28 |
| Size Range [Max] | 19 mm |
| Size Range [Min] | 6 mm |
| Weight | 3.885 LB |
| EAN or UPC | 99575865404 |

