- Inch
- 1 1/16" Wrench Opening
- 14.142" Overall Length
- 12 Points
- Full Polish Chrome Finish
description
- GEARWRENCH 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted GEARWRENCH Limited Lifetime Warranty.
features
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Dual-direction off-corner loading on open-end reduces fastener rounding
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Longer, wider beam for improved reach, leverage, and comfort
- Large color-coded markings for easy size ID
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Exceeds ASME torque performance requirements
| Open End Width | 2.221 in |
| Finish | Full Polish Chrome |
| Open End Offset | 15 degrees |
| Box End Thickness | 0.61 in |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Wrench Type | Open End & Box End |
| Box End Width | 2.037 in |
| Overall Length | 14.142 in |
| Length Type | Standard |
| Open End Thickness | 0.429 in |
| No. of Points | 12 |
| Wrench Opening | 1 1/16 in |
| Weight | 1.385 LB |
| EAN or UPC | 99575869549 |

