- Adjustable Height, Swivel
- 14 in Size
- 26 to 31 in Height
description
- GEARWRENCH work seats and stools let you work comfortably at a level that gives you maximum access and leverage, whether working at low heights or doing bench work. A rolling work seat and a high stool are both available to suit your shop environment needs and personal working style. Both are air shock height adjustable and made to stand up to the hard demands of auto shop or industrial plant environments.
features
- Powder coated metal frame for long lasting durability
- Seat swivels 360° for extra mobility
- Solvent resistant padded seat
- Air shock adjustable seat to suit any need
- Seat height adjustment lever easily moves seat up and down
- Seat height adjusts from 26 to 31 inches
- 225 pound capacity
| Type | Swivel, Adjustable Height |
| Height [Min] | 26 in |
| Size | 14 in |
| Lowest Position | 26 1/2 in |
| Highest Position | 31 in |
| Outside Length | 19 in |
| Overall Width | 19 in |
| Height [Max] | 31 in |
| Weight | 15.5 LB |
| EAN or UPC | 99575869921 |

