- Adjustable Height, Swivel
- 18 to 22 in Height
description
- GEARWRENCH work seats and stools let you work comfortably at a level that gives you maximum access and leverage, whether working at low heights or doing bench work. A rolling work seat and a high stool are both available to suit your shop environment needs and personal working style. Both are air shock height adjustable and made to stand up to the hard demands of auto shop or industrial plant environments.
features
- Powder coated metal frame for long lasting durability
- Seat swivels 360° for extra mobility
- Solid solvent resistant rubber seat
- Air shock adjustable seat to suit any need
- Seat height adjustment lever easily moves seat up and down
- Seated height adjusts from 18 to 22 inches
- 225 pound capacity
- Heavy duty 3-1/2" casters
- 5 magnetic parts trays in the base for convenient storage
- Easy 3 piece set up
| Height [Max] | 22 in |
| Highest Position | 25 in |
| Wheel Dia. [Max] | 3 1/2 in |
| Lowest Position | 20 1/2 in |
| Overall Width | 17 in |
| Outside Length | 17 in |
| Type | Swivel, Adjustable Height |
| Height [Min] | 18 in |
| Weight | 26.46 LB |
| EAN or UPC | 99575869945 |

