- Orange Color
description
- The GEARWRENCH® Mechanic's Creeper provides optimum access to any low-clearance overhead work application. Six smooth-rolling offset TPC (thermoplastic copolyester) casters and a concave custom-molded composite tub provide excellent mobility and is light weight. The durable EVA (ethylene-vinyl acetate) padding offers outstanding comfort with minimum thickness for an exceptionally low working height.
features
- 41” custom molded composite frame
- Super durable reinforced EVA back and head rest
- Includes (6) 3 inch TPC ball bearing casters to reduce vibration
- 300 pound capacity
- Metal plates next to headrest for easy mounting of magnetic lights
- Magnetic parts trays for convenient storage
- Low profile for increased under vehicle clearance
| Overall Length | 40.75 in |
| Wheel Dia. [Max] | 3 in |
| Material | Plastic |
| Overall Width | 20 1/2 in |
| Color | Orange |
| Overall Height | 5.75 in |
| Weight | 16.28 LB |
| EAN or UPC | 99575869952 |

