- Bluetooth
- Battery Included
- 6 hrs Battery Run Time
includes
- Bluetooth Speaker 120V AC Wall Power Plug w/USB Cable 3.5 mm AUX Input Cord
| Overall Height | 3.5 in |
| Case Color | Black & Orange |
| Overall Width | 2 3/4 in |
| Warranty | 6 Months |
| Charger Included | Yes |
| Impact Resistant | Yes |
| Battery Type | 3.74V 4400 mAh Li-Ion |
| Type | Bluetooth |
| Case Material | Rubber Coated |
| Low Battery Indicator | Yes |
| Battery Run Time | 6 hrs |
| Charge Time | 3 h |
| Battery Included | Yes |
| Power Source | Rechargeable Lithium Ion Battery |
| Outside Length | 8 3/4 in |
| No. of Batteries | 1 |
| Cord Length | 2 ft |
| Weight | 1.95 LB |
| EAN or UPC | 99575869976 |

