- 1/2 in Socket Drive Size
- 18 in to 24 in Overall Length
- Flex Knurled Handle Style
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- 180° flex tang provides greater access
- Extendable handle increase overall length from 18” up to 24”
- Ball detent for secure socket retention
- Ergonomic handle for reduced user fatigue
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| Ratchet Angle | 180 ° |
| Socket Drive Size | 1/2 in |
| Overall Length [Max] | 24 in |
| Handle Type | Flex Knurled |
| Overall Length [Min] | 18 in |
| Weight | 2.46 LB |
| EAN or UPC | 99575878527 |

