- 1/4 in, 3/8 in Socket Drive Size
- 2 Pieces
- Inch
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- Flex shaft allows extension to bend into multiple positions
- Reach difficult to access fasteners that standard sockets/extensions cannot reach
- Designed to access extreme angled fasteners, for use in low torque applications
- 1/4” drive, 6” length flexible extension
- 3/8” drive, 8” length flexible extension
| Socket Drive Size | 1/4 in, 3/8 in |
| Lockable | No |
| Size Range [Max] | 8 in |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| No. of Pieces | 2 |
| Inch/Metric | Inch |
| Set Includes | 1/4 in Drive 6 in Extension, 3/8 in Drive 8 in Extension |
| Size Range [Min] | 6 in |
| Weight | 0.545 LB |
| EAN or UPC | 99575879128 |

