- 3/4 in Drive Size
- 19.685 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 43-tooth reversing gear
- 20" long handle for improved reach, leverage and torque
- Drop-forged, single-piece design
- Features a knurled grip, providing a non slip surface
- Round-shaped head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Ball detent for secure socket retention
- Meets or exceeds ASME specifications
| Drive Size | 3/4 in |
| Finish | Full Polish Chrome |
| Ratchet Type | Non-Quick Release |
| Angle | 8.4 degrees |
| Drive Type | Square |
| No. of Teeth | 43 |
| Head Style | Round |
| Overall Length | 19.685 in |
| Knurled | Yes |
| Head Thickness | 2.283 in |
| Head Width | 2.717 in |
| Handle Type | Standard |
| Lockable | No |
| Weight | 4.985 LB |
| EAN or UPC | 99575888007 |

