- 1/4 in Shaft Size
- Alloy Steel Material
- Hex Bit Style
- Square Drive Type
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and gives you increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- Stamped part number for quick identification
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
| Bit Type | Hex |
| Finish | Full Polish Chrome |
| Length | 4 in |
| Drive Type | Square |
| Drive Size | 1/4 in |
| Material | Alloy Steel |
| Weight | 0.03 LB |
| EAN or UPC | 82171890000 |

