- 1/4 in Drive Size
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and provides increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- Oil and solvent resistant dual material handle provides a longer tool life
- Deep recesses in the handles provide superior strength in high-torque applications
- Ergonomically shaped handles help reduce hand fatigue and reinforce grip
- Handle functions in ratcheting, reverse ratcheting, and non-ratcheting modes for more versatility
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
| Handle Color | Black & Red |
| Overall Length | 3.27 in |
| Handle Type | Stubby |
| Drive Size | 1/4 in |
| Magnetic | No |
| Handle Material | Dual Material |
| Weight | 0.28 LB |
| EAN or UPC | 82171900051 |

