Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shaft Adapter

890007GD

Shaft Adapter
Item #102142612
  • 1/4 in x 1/4 in Shaft Size
  • Alloy Steel Material
  • Square Bit Style
Shaft Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in x 1/4 in Shaft Size
  • Alloy Steel Material
  • Square Bit Style

description

  • The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and gives you increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.

features

  • Stamped part number for quick identification
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
Bit Type Square
Finish Full Polish Chrome
Material Alloy Steel
Weight 0.05 LB
EAN or UPC 82171900075
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison