- 1/4 in/3/8 in Socket Drive Size
- 39 Pieces
- Inch/Metric
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Socket system features the Pass-Thru™ drive system that links drive tools and sockets
- Set includes hex, Torx®, Phillips® and slotted bit sockets
- Broached for use with 1/4" and 3/8" conventional square drive ratchets
- Reach fasteners in tight spaces with ease
- Bits made of S2 steel for strength and durability
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Includes blow mold case for storage and organization
includes
- #1 Phillips® 1/4" drive Vortex bit socket (89001)
- #2 Phillips® 1/4" drive Vortex bit socket (89002)
- #3 Phillips® 1/4" drive Vortex bit socket (89003)
- 1/8" slotted 1/4" drive Vortex bit socket (89004)
- 3/16" slotted 1/4" drive Vortex bit socket (89005)
- 1/4" slotted 1/4" drive Vortex bit socket (89006)
- T-8 Torx® 1/4" drive Vortex bit socket (89007)
- T-10 Torx® 1/4" drive Vortex bit socket (89008)
- T-15 Torx® 1/4" drive Vortex bit socket (89009)
- T-20 Torx® 1/4" drive Vortex bit socket (89010)
- T-25 Torx® 1/4" drive Vortex bit socket (89011)
- T-27 Torx® 1/4" drive Vortex bit socket (89012)
- T-30 Torx® 1/4" drive Vortex bit socket (89013)
- 1/16" hex 1/4" drive Vortex bit socket (89014)
- 5/64" hex 1/4" drive Vortex bit socket (89015)
- 3/32" hex 1/4" drive Vortex bit socket (89016)
- 7/64" hex 1/4" drive Vortex bit socket (89017)
- 1/8" hex 1/4" drive Vortex bit socket (89018)
- 2 mm hex 1/4" drive Vortex bit socket (89019)
- 2.5 mm hex 1/4" drive Vortex bit socket (89020)
- 3 mm hex 1/4" drive Vortex bit socket (89021)
- T-40 Torx® 3/8" drive Vortex bit socket (89022)
- T-45 Torx® 3/8" drive Vortex bit socket (89023)
- T-47 Torx® 3/8" drive Vortex bit socket (89024)
- T-50 Torx® 3/8" drive Vortex bit socket (89025)
- T-55 Torx® 3/8" drive Vortex bit socket (89026)
- 9/64" hex 3/8" drive Vortex bit socket (89027)
- 5/32" hex 3/8" drive Vortex bit socket (89028)
- 3/16" hex 3/8" drive Vortex bit socket (89029)
- 7/32" hex 3/8" drive Vortex bit socket (89030)
- 1/4" hex 3/8" drive Vortex bit socket (89031)
- 5/16" hex 3/8" drive Vortex bit socket (89032)
- 3/8" hex 3/8" drive Vortex bit socket (89033)
- 4 mm hex 3/8" drive Vortex bit socket (89034)
- 5 mm hex 3/8" drive Vortex bit socket (89035)
- 6 mm hex 3/8" drive Vortex bit socket (89036)
- 7 mm hex 3/8" drive Vortex bit socket (89037)
- 8 mm hex 3/8" drive Vortex bit socket (89038)
- 10 mm hex 3/8" drive Vortex bit socket (89039)
| Inch/Metric | Inch/Metric |
| Size Range [Min] | #1, 1/16 in, 2 mm, T8 |
| Length Type | Standard |
| Set Includes | Hex:, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, Phillips®:, #1, #2, #3, Slotted:, 1/8 in, 3/16 in, 1/4 in, Torx®:, T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55 |
| Size Range [Max] | #3, 3/8 in, 13 mm, T55 |
| Finish | Full Polish Chrome |
| Socket Type | Slotted/Phillips®/Hex/Torx® Bit |
| Socket Drive Size | 1/4 in, 3/8 in |
| Socket Size Range | #1 to #3, 1/16 in to 3/8 in, 2 mm to 13 mm, T8 to T55 |
| Material | Alloy Steel with S2 Steel Bit |
| No. of Pieces | 39 |
| Weight | 4.36 LB |
| EAN or UPC | 82171890147 |

