Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ratcheting Nutdriver Shaft

890120GD

Ratcheting Nutdriver Shaft
Item #102099722
  • 3/8 in Tip Size
  • Alloy Steel Material
Ratcheting Nutdriver Shaft
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Tip Size
  • Alloy Steel Material

description

  • The GEARWRENCH ratcheting screwdrivers and nutdrivers have interchangeable shafts and handles, providing access to nearly all fasteners. The fine-tooth, reversible ratcheting mechanism in the handles helps you complete the job more quickly, while the handle design offers a comfortable hold and keeps your hands in place. Color-coded nutdriver shafts allow for quick and easy identification at a glance.

features

  • GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
  • Color coded stripe to easily identify SAE from metric sizes
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • Stamped size for quick identification
Tip Size 3/8 in
Material Alloy Steel
Inch/Metric Inch
Finish Full Polish Chrome
Weight 0.095 LB
EAN or UPC 82171901201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison