- Ratcheting T-Handle Screwdriver Set
- 6 Pieces
- Ratcheting Screwdriver T-Handle, 1/4” Shank 180° Flex Socket ShafT, Adapter for Connecting Two 1/4” Shafts and (3) 1/4" Shank Socket Shaft
includes
- GearDriver™ t-handle (890006GD)
- 3 1/2" - 1/4" drive socket shaft (311901GR)
- 6" - 1/4" drive socket shaft (311902GR)
- 10" - 1/4" drive socket shaft (311904GR)
- 11" - 1/4" drive 180° flex socket shaft (890009GD)
- 1/4" drive adapter for bits (890002GD)
| Set Includes | 1/4" Shank Socket Shaft, Ratcheting Screwdriver T-Handle, 1/4" Shank 180° Flex Socket Shaft, Adapter for Connecting Two 1/4" Shafts |
| Shank Finish | Chrome |
| Handle Color | Red |
| No. of Pieces | 6 |
| Weight | 1.83 LB |
| EAN or UPC | 82171089060 |

