- SAE/Metric
- 613 Pieces
features
- Comprehensive 613 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers and screwdrivers
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 72 tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
- Flex head ratcheting wrenches with flex head that tilts up to 180 degrees at any interval
- Reversible ratcheting wrenches with compact reversing lever allows for quick changes without removing ratcheting box end from fastener
- Tri-lobe ergonomic dual material handle Phillips and slotted screwdrivers for optimal balance of strength and comfort
- Precision engineered hex and ball-end hex bit sockets with bits made of S2 steel for added strength and better fastener fit
- Professional assortment of ergonomic dipped grip handle pliers with tongue and groove, slip joint, lineman’s, diagonal, long nose, and end nippers included
includes
- (386) full polish chrome sockets
- (76) bit sockets
- (104) combination wrenches (ratcheting and non-ratcheting)
- (9) ratchets
- (7) dipped handle pliers
- (12) dual material screwdrivers
| Material | Alloy Steel |
| Inch/Metric | SAE/Metric |
| No. of Pieces | 613 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Finish | Full Polish Chrome |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Drive Type | Square |
| Weight | 165.0 LB |
| EAN or UPC | 99575890604 |


