- Metric
- 13 mm x 14 mm Wrench Opening
- 10.29 in Overall Length
| Thickness Two | 0.453 |
| Overall Length | 10.29 in |
| Wrench Opening | 13 mm x 14 mm |
| Width Two | 1.063 |
| Thickness | 0.417 in |
| Slot Width Two | 0.388 |
| Inch/Metric | Metric |
| Wrench Type | Flare Nut, Ratcheting Flex Head |
| Slot Width | 0.348 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575891045 |

