- 5 mm Tip Size
- Alloy Steel Material
| Tip Size | 5 mm |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Weight | 4.5 LB |
| EAN or UPC | 82171910500 |
| Tip Size | 5 mm |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Weight | 4.5 LB |
| EAN or UPC | 82171910500 |