- 8 mm Tip Size
- Alloy Steel Material
description
- The GEARWRENCH ratcheting screwdrivers and nutdrivers have interchangeable shafts and handles, providing access to nearly all fasteners. The fine-tooth, reversible ratcheting mechanism in the handles helps you complete the job more quickly, while the handle design offers a comfortable hold and keeps your hands in place. Color-coded nutdriver shafts allow for quick and easy identification at a glance.
features
- Stamped size for quick identification
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Color coded stripe to easily identify SAE from metric sizes
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Tip Size | 8 mm |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 82171910807 |

