- SAE
- 3/8 in x 7/16 in Wrench Opening
- 8.597 in Overall Length
description
- GEARWRENCH family of flare nut wrenches are a great addition to the toolbox of anyone that needs to loosen and tighten hex nuts. They are available in ratcheting flex head, flex head, and standard pattern bodies. All wrenches have 2 sizes on each wrench, saving space in your tool box. They are manufactured from durable alloy steel and all feature a bright, full polish chrome finish. Ideal for use on hex nuts where tubes are present, such as a vehicle's fuel and brake lines.
features
- Opening in the head gives greater access to fittings used on tubing
- Hex shaped heads maintain a more secure grip on fasteners
- Ideal for use on hex nuts made of softer materials
- Quickly ratchet flare nuts and bolts without removing the wrench from the fastener
- 180° flexible head provides better access to hard-to-reach places
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ANSI requirements
| Slot Width | 0.203 in |
| Thickness Two | 0.394 |
| Slot Width Two | 0.266 |
| Width Two | 0.898 |
| Wrench Type | Flare Nut, Ratcheting Flex Head |
| Inch/Metric | SAE |
| Wrench Opening | 3/8 in x 7/16 in |
| Thickness | 0.394 in |
| Overall Length | 8.597 in |
| Weight | 0.355 LB |
| EAN or UPC | 99575890116 |

