- Metric
- 10 Pieces
- 3/8 in Drive Size
description
- The line of GEARWRENCH Ratcheting Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. By attaching an extension to this ratcheting wrench, you can avoid obstructions which limit access and would block a traditional ratchet, letting you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Quickly ratchet nuts and bolts without removing the fastener from the wrench
- Size markings laser etched on both sides of the head for easy identification
- Arrow stamped on the head clearly identifies the direction of rotation
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME requirements
| Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Set Includes | 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19 mm |
| Size Range [Max] | 19 mm |
| Drive Type | Square |
| Size Range [Min] | 10 mm |
| No. of Pieces | 10 |
| Wrench Type | Ratcheting Open End |
| Inch/Metric | Metric |
| Weight | 1.235 LB |
| EAN or UPC | 99575891199 |

