- 1/2 in Drive Size
- 15 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Eliminates the need for deep sockets with a locking flex head for adjustable access angle
- One touch release for 11 locking positions
- Up to 50% thinner than conventional ratchet systems and a new tri-material handle for improved ergonomics
| Overall Length | 15 in |
| Head Style | Pass-Thru |
| Handle Type | Dual Material |
| Head Thickness | 9 in |
| No. of Teeth | 72 |
| Handle Length | 14 in |
| Drive Size | 1/2 in |
| Angle | 5 degrees |
| Finish | Full Polish |
| Ratchet Type | Non-Quick Release |
| Lockable | No |
| Head Type | Locking Flex Head |
| Knurled | No |
| Weight | 1.94 LB |
| EAN or UPC | 82171891205 |

