- 1/4 in Drive Size
- 6.5 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Up to 50% thinner head profile than conventional ratchet systems
- 5° ratcheting arc
- Built up to 40% stronger than traditional ratchets by eliminating the drive tang
- Pass-Thru™ ratchet and socket system eliminates the need for deep sockets
- 11 locking head positions
- Dual material comfort grip handle
- Meets or exceeds ASME specifications
| Knurled | No |
| Lockable | No |
| Ratchet Type | Non-Quick Release |
| Head Style | Pass-Thruâ„¢ |
| Handle Length | 1.292 in |
| Overall Length | 6.5 in |
| Head Thickness | 0.335 in |
| No. of Teeth | 72 |
| Drive Size | 1/4 in |
| Finish | Full Polish Chrome |
| Handle Type | Locking Flex |
| Head Type | Locking Flex Head |
| Angle | 5 degrees |
| Drive Type | Pass-Thru |
| Weight | 0.285 LB |
| EAN or UPC | 82171891403 |

