- Inch/Metric
- 27 Pieces
- 1/4 in Socket Drive Size
- 6 Point
features
- Up to 50% thinner head profile than conventional ratchet systems
- 5° ratcheting arc
- Built up to 40% stronger than traditional ratchets by eliminating the drive tang
- Pass-Thru™ ratchet and socket system eliminates the need for deep sockets
- 11 locking head positions
- Dual material comfort grip handle
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- Ratchet, 2 Extensions, Adapter, Sockets 5/32" - 9/16" & 3.5mm - 13mm
| Material | Full Polish Chrome |
| Size Range [Max] | 9/16 in, 13 mm |
| Handle Length | 6 1/2 in |
| Ratchet Type | Locking Flex |
| Head Thickness | 0.335 in |
| Inch/Metric | Inch, Metric |
| No. of Teeth | 72 |
| Socket Series | Standard |
| Drive Size | 1/4 in |
| Size Range [Min] | 5/32 in, 3.5 mm |
| No. of Pieces | 27 |
| Finish | Stainless Steel |
| Socket Drive Size | 1/4 in |
| Set Includes | 13 Metric Sockets, 10 Flexible Sockets, Adapter, Pass-Thru Extensions, Locking Flex GearRatchet Handle |
| Overall Length | 0.5625 in, 13 mm |
| Ratchet Angle | 5 ° |
| No. of Points | 6 |
| Operating Type | Pass-Thru |
| Weight | 1.985 LB |
| EAN or UPC | 82171891427 |

