- 15 Pieces
- Slotted/Phillips®/Torx® Tip
- Alloy Steel Material
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system was designed to improve productivity and access on all jobs from professional to DIYer. The handles come in a variety of lengths and shapes. They are a dual material ergonomic shape that helps to reduce user fatigue and improve grip and have a removable end cap that can store up to 12 bits. The handles accept all of the numerous GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- Ergonomically shaped handle helps reduce hand fatigue, and reinforces grip
- Handle functions in ratcheting, reverse ratcheting, and non-ratcheting modes for more versatility
- Oil and solvent resistant dual material handle provides a longer tool life
- Deep recesses in the handles provide superior strength in high-torque applications
- Premium S2 quality steel bits for lasting durability
- Durable blow mold case for safe storage and tool retention
| Handle Material | Dual Material |
| Material | Alloy Steel |
| Size Range [Min] | T10 |
| Handle Color | Black & Red |
| Magnetic | Yes |
| Handle Type | Stubby |
| No. of Pieces | 15 |
| Size Range [Max] | #3, 6.5mm, T25 |
| Tip Type | Torx®, Slotted, Phillips® |
| Finish | Full Polish Chrome |
| Set Includes | 3 Bit Shafts, Bits: Phillips® #1, #2, #3, Flex Bit Shaft, Slotted 4mm, 5.5mm, 6.5mm, Stubby Handle, Torx® T10, T15, T20, T25 |
| Weight | 2.145 LB |
| EAN or UPC | 82171089152 |

