- Ratcheting Nut Driver Set
- 16 Pieces
- Red Handle
- Includes Ratcheting Screwdriver Stubby Handle and 15 Nut Driver Shaft
includes
- 3/8" nut driver shaft (890120GD)
- 1/4" nut driver shaft (890080GD)
- 5/16" nut driver shaft (890100GD)
- GearDriver™ stubby handle (890005GD)
- 3/16" nut driver shaft (890060GD)
- 11/32" nut driver shaft (890110GD)
- 7 mm nut driver shaft (891070GD)
- 6 mm nut driver shaft (891060GD)
- 5 mm nut driver shaft (891050GD)
- 1/2" nut driver shaft (890160GD)
- 7/16" nut driver shaft (890140GD)
- 8 mm nut driver shaft (891080GD)
- 9 mm nut driver shaft (891090GD)
- 10 mm nut driver shaft (891100GD)
- 11 mm nut driver shaft (891110GD)
- 12 mm nut driver shaft (891120GD)
| Handle Color | Red |
| Shank Finish | Chrome |
| No. of Pieces | 16 |
| Set Includes | Ratcheting Screwdriver Stubby Handle, Nut Driver Shaft |
| Weight | 2.6 LB |
| EAN or UPC | 82171089169 |

