- 16 Pieces
- Inch/Metric
- 3/16, 5 mm Minimum Size Range
- 1/2, 12 mm Maximum Size Range
description
- The GEARWRENCH ratcheting screwdrivers and nutdrivers have interchangeable shafts and handles, providing access to nearly all fasteners. The fine-tooth, reversible ratcheting mechanism in the handles helps you complete the job more quickly, while the handle design offers a comfortable hold and keeps your hands in place. Color-coded nutdriver shafts allow for quick and easy identification at a glance.
features
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- Color coded stripe to easily identify SAE from metric sizes
- Stamped part number for quick identification
- Dual material handle offers a more comfortable grip and higher performance
- Oil and solvent resistant handle provides a longer tool life
- Durable blow mold case for safe storage and tool retention
| Material | Alloy Steel |
| Size Range [Max] | 1/2, 12 mm |
| Finish | Full Polish Chrome |
| Size Range [Min] | 3/16, 5 mm |
| Handle Material | Dual Material |
| No. of Pieces | 16 |
| Handle Color | Black & Red |
| Set Includes | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Handle Type | Stubby |
| Inch/Metric | Inch/Metric |
| Weight | 2.615 LB |
| EAN or UPC | 82171089169 |

