- 25 Pieces
- 3/8" Drive
- GearRatchet™ Socket Set
features
- Pass-Thru® ratchet and socket system eliminates need for deep sockets
- Up to 50% thinner than conventional ratchet systems
- Up to 40% stronger by eliminating drive tang
- 5° ratcheting arc vs. 12° on conventional ratchets
- Vortex™ socket has thin wall and arc design
- Adapter allows GearRatchet™ to be used with standard square-drive sockets
| Socket Drive Size | 1/4 in |
| Socket Series | GearRatchet™ |
| No. of Points | 6 |
| No. of Pieces | 25 |
| Socket Size Range | 5/32 in to 1/2 in and 3.5 mm to 13 mm |
| Inch/Metric | Inch, Metric |
| Set Includes | 7 Standard Sockets, 10 Metric Sockets, 2 Adapters, 1 Extension, 1 (3/8" Drive) GearRatchet™ Handle, 9 Standard Sockets, 13 Metric Sockets, 1 Adapter, 1 Extension, 1 (1/4" Drive) GearRatchet™ Handle |
| Weight | 1.55 LB |
| EAN or UPC | 82171089251 |

