- Ratcheting Screwdriver Set
- 26 Pieces
- Ratcheting Screwdriver Handle
- 1/4" Shank Flexible Socket Shaft, (3) 1/4" Shank Socket Shaft, 1/4" Hex Shank Bit Adapter and 20 Piece Bit Set
includes
- GearDriver™ handle (300900GR)
- 3 1/2" - 1/4" drive socket shaft (311901GR)
- 6" - 1/4" drive socket shaft (311902GR)
- 10" - 1/4" drive socket shaft (311904GR)
- 6" - 1/4" drive flexible socket shaft (311903GR)
- 1/4" drive sdapter for bits (890002GD)
- (6) hex bits
- (4) Phillips® bits
- (4) slotted bits
- (6) Torx® bits
| Shank Finish | Chrome |
| Handle Color | Red |
| Set Includes | Ratcheting Screwdriver Handle, 1/4" Shank Flexible Socket Shaft, 1/4" Shank Socket Shaft, 1/4" Hex Shank Bit Adapter, 20 Piece Bit Set |
| Tip Type | Torx®, Hex, Slotted, Phillips® |
| No. of Pieces | 26 |
| Weight | 2.39 LB |
| EAN or UPC | 82171089268 |

