- Inch/Metric
- 23 Pieces
- 3/8 in Socket Drive Size
- 6 Point
features
- Up to 50% thinner head profile than conventional ratchet systems
- 5° ratcheting arc
- Built up to 40% stronger than traditional ratchets by eliminating the drive tang
- Pass-Thru™ ratchet and socket system eliminates the need for deep sockets
- 11 locking head positions
- Dual material comfort grip handle
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- Ratchet, Adapter, 2 Extensions, Sockets 3/8" - 7/8" & 10mm - 19mm
| No. of Teeth | 72 |
| Socket Size | N/A |
| Material | Full Polish Chrome |
| Size Range [Max] | 19 mm, 7/8 in |
| Drive End | N/A |
| Inch/Metric | Inch, Metric |
| Set Includes | 9 Standard Sockets, 10 Metric Sockets, 2 Extension, Adapter, Ratchet |
| Socket Series | Standard |
| Ratchet Type | Locking Flex |
| Size Range [Min] | 10 mm, 3/8 in |
| Ratchet Angle | 5 ° |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 3/8 in to 7/8 in, 10 mm to 19 mm |
| Handle Length | 12 in |
| No. of Points | 6 |
| Head Thickness | 0.453 in |
| Operating Type | Pass-Thru |
| No. of Pieces | 23 |
| Weight | 4.49 LB |
| EAN or UPC | 82171893827 |

