- 39 Pieces
- Slotted/Phillips®/Hex/Torx® Tip
- Alloy Steel Material
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and gives you increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- Ergonomically shaped handles help reduce hand fatigue, and reinforce grip
- Handle functions in ratcheting, reverse ratcheting, and non-ratcheting modes for more versatility
- Oil and solvent resistant dual material handle provides a longer tool life
- Deep recesses in the handles provide superior strength in high-torque applications
- Premium S2 quality steel bits for lasting durability
- Removable end cap offers convenient storage for up to 12 bits
- Durable blow mold case for safe storage and tool retention
| Material | Alloy Steel |
| Size Range [Min] | 1/8 in, T8 |
| Handle Color | Black & Red |
| Handle Material | Dual Material |
| Size Range [Max] | 1/4 in, 5/16 in |
| No. of Pieces | 39 |
| Overall Length | 10 in |
| Tip Type | Torx®, Hex, Slotted, Phillips® |
| Magnetic | Yes |
| Finish | Full Polish Chrome |
| Handle Type | Straight |
| Set Includes | 3 Magnetic Bit Shafts, 3 Socket Shafts, 30 Bits, Shaft Adapter Flex Socket Shaft, Straight Handle |
| Weight | 3.005 LB |
| EAN or UPC | 82171089398 |

