- 46 Pieces
- 1/4" & 3/8" Drive
- GearRatchet™ Socket Set
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard to reach fasteners. The Pass Thru™ sockets are a thin wall design. They replace the need for deep well sockets as they loosen and drive nuts on bolts of any length. The pass-thru sockets integrate into the GEARWRENCH GearRatchet™ handle, reducing overall height and increasing torque strength. The GEARWRENCH adapter allows for the use of standard sockets and drive tools. The 8946 is a 46 piece 1/4 in. & 3/8 in. drive SAE/metric 6 point set featuring SAE and metric sockets,3 drive adapters to convert for use with standard socket sets, 2 extensions, and 2 GearRatchet™ ratchets . Set is in a blow molded case for storage and tool retention.
features
- Built up to 40% stronger than traditional ratchets by eliminating the drive tang
- Dual material comfort grip handle
- Up to 50% thinner head profile than conventional ratchet systems
- 5° ratcheting arc
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
- Pass-Thru™ ratchet and socket system eliminates the need for deep sockets
includes
- Nine 1/4" drive standard sockets
- 13 metric sockets (1/4" drive)
- 10 metric sockets (3/8" drive)
- Seven standard sockets (3/8" drive)
- Two 3" extensions
- 1 QR adapter (13 mm to 1/4")
- 1 QR adapter (20 mm to 3/8")
- 1 QR adapter (20 mm to 1/4")
- One GearRatchet™ handle (1/4" drive)
- One GearRatchet™ handle (3/8" drive)
| Socket Series | GearRatchet™ |
| Socket Drive Size | 1/4 in, 3/8 in |
| Socket Size Range | 5/16 in to 3/4 in and 3.5 mm to 19 mm |
| No. of Points | 6 |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 46 |
| Weight | 5.265 LB |
| EAN or UPC | 82171089466 |

