Skip to content Skip to navigation menu
Gearwrench89471

89471

Torque Wrench
Item #118686379
  • Torque Wrench
Gearwrench89471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench

description

  • Features accuracy at +/-3%. Pull back adjustment collar and easy reading scale make this tool easy to set up. All steel construction make this a very durable torque wrench.

features

  • Interchangeable head with square interface
  • Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
  • Scale markings are highly visible and easy to read
  • Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
  • 100% steel construction offers lasting strength and durability
  • Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
  • 9mm x 12mm adapter size
Weight 1.745 LB
EAN or UPC 99575894718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison