- 12 Points Full Polish Chrome Combination Wrench
features
- Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
- Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque
| Length Type | Standard |
| Open End Width | 1.492 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.362 in |
| Overall Length | 8.878 in |
| Wrench Type | Open End, Ratcheting Box End |
| Box End Width | 1.272 in |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Open End Offset | 15 ° |
| No. of Teeth | 72 |
| Box End Thickness | 0.421 in |
| No. of Points | 12 |
| Wrench Opening | 11/16 in |
| Weight | 0.375 LB |
| EAN or UPC | 82171090226 |

