features
- Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
- Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque
| Open End Thickness | 0.374 in |
| Wrench Type | Open End, Ratcheting Box End |
| Open End Offset | 15 ° |
| Wrench Opening | 3/4 in |
| Box End Thickness | 0.441 in |
| No. of Points | 12 |
| Box End Width | 1.339 in |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Overall Length | 9.764 in |
| Open End Width | 1.626 in |
| Material | Alloy Steel |
| Weight | 0.474 LB |
| EAN or UPC | 82171090240 |

