- SAE
- 1 7/16 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
features
- Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
- Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque
| Wrench Type | Open End, Ratcheting Box End |
| Box End Width | 2.52 in |
| Finish | Full Polish |
| Open End Width | 3.114 in |
| Open End Thickness | 0.646 in |
| Length Type | Standard |
| Overall Length | 19.685 in |
| Inch/Metric | Inch |
| Manufacturer Name | GearWrench� |
| No. of Teeth | 72 |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| Box End Thickness | 0.807 in |
| Weight | 3.96 LB |
| EAN or UPC | 82171090400 |

