- Inch
- Full Polish Chrome Finish
- 12 Points
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Thin head and beam provide greater access in confined work areas
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
| Manufacturer Name | GearWrench� |
| Finish | Full Polish Chrome |
| Overall Length | 22.638 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Wrench Type | Open End, Ratcheting Box End |
| No. of Teeth | 72 |
| Open End Width | 3.409 in |
| Material | Alloy Steel |
| Open End Thickness | 0.709 in |
| Box End Width | 2.677 in |
| No. of Points | 12 |
| Box End Thickness | 0.866 in |
| Open End Offset | 15 ° |
| Weight | 5.31 LB |
| EAN or UPC | 82171090462 |

