- 1/4 in 3/8 in 1/2 in Socket Drive Size
- 3 Pieces
features
- Socket adapter converts a 3/8" ratcheting wrench to a 1/4" drive tang
- Socket adapter converts a 1/2" ratcheting wrench to a 3/8" drive tang
- Socket adapter converts a 3/4" ratcheting wrench to a 1/2" drive tang
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Pieces | 3 |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Weight | 0.255 LB |
| EAN or UPC | 82171092312 |

