- Metric
- 12 Pieces
- Bright, Full Polish Chrome Finish
- 12 Points
includes
- 8 mm combination ratcheting wrench (9108)
- 9 mm combination ratcheting wrench (9109)
- 10 mm combination ratcheting wrench (9110)
- 11 mm combination ratcheting wrench (9111)
- 12 mm combination ratcheting wrench (9112)
- 13 mm combination ratcheting wrench (9113)
- 14 mm combination ratcheting wrench (9114)
- 15 mm combination ratcheting wrench (9115)
- 16 mm combination ratcheting wrench (9116)
- 17 mm combination ratcheting wrench (9117)
- 18 mm combination ratcheting wrench (9118)
- 19 mm combination ratcheting wrench (9119)
| No. of Teeth | 72 |
| Set Includes | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19 mm |
| Finish | Bright, Full Polish Chrome |
| Size Range [Max] | 19 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Pieces | 12 |
| No. of Points | 12 |
| Wrench Type | Open End, Ratcheting Box End |
| Size Range [Min] | 8 mm |
| Type | Ratcheting Combination Wrench |
| Open End Offset | 15 ° |
| Package Type | Plastic Tray |
| Weight | 4.14 LB |
| EAN or UPC | 82171094125 |

