- Metric
- 14 mm Opening
- 4.488 in Overall Length
- Full Polish Chrome Finish
| Inch/Metric | Metric |
| Wrench Type | Ratcheting Flex Head, Open End |
| Box End Width | 1.035 in |
| Length Type | Stubby |
| Open End Width | 1.228 in |
| Open End Offset | 15 ° |
| Finish | Full Polish Chrome |
| Box End Thickness | 0.37 in |
| No. of Points | 12 |
| Open End Thickness | 0.327 in |
| No. of Teeth | 72 |
| Overall Length | 4.488 in |
| Material | Alloy Steel |
| Weight | 0.2 LB |
| EAN or UPC | 82171095559 |

