- Metric
- 19 mm Opening
- 5.433 in Overall Length
- Full Polish Chrome Finish
| Overall Length | 5.433 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Finish | Full Polish Chrome |
| Open End Width | 1.626 in |
| Length Type | Stubby |
| Inch/Metric | Metric |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| No. of Teeth | 72 |
| Open End Thickness | 0.374 in |
| Box End Thickness | 0.441 in |
| Material | Alloy Steel |
| Box End Width | 1.339 in |
| Weight | 0.4 LB |
| EAN or UPC | 82171095603 |

