- Metric
- 16 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- The reversible ratcheting combination wrenches from GEARWRENCH are a staple for every tool box. The flush-mounted reversing lever allows the user to switch motion left to right without needing to remove the wrench from the fastener increasing productivity. The 15° offset on the ratcheting box end allows for greater knuckle clearance and safer access to the fasteners. The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches and features off-corner loading for a better grip on the fastener and reduces fastener rounding. The wrenches are made from strong alloy steel with a bright, full polish chrome finish.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 15° offset offers increased clearance
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on the head and beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
- Included rack for storage and organization
includes
- Set contents for 9533N:
- 3/4", 3/8", 5/8", 11/32", 7/16", 1/2", 9/16", 11/16"
- Set contents for 9509RN:
- 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Set contents for 9543:
- 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
- Set contents for 9602N:
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 25 mm
| Length Type | Standard |
| Material | Alloy Steel |
| Size Range [Max] | 25 mm |
| No. of Teeth | 72 |
| No. of Points | 12 |
| Size Range [Min] | 8 mm |
| No. of Pieces | 16 |
| Finish | Full Polish Chrome |
| Open End Offset | 15 ° |
| Package Type | Storage Tray |
| Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 25 mm |
| Inch/Metric | Metric |
| Wrench Type | Open End, Reversible Ratcheting |
| Type | Reversible |
| Weight | 7.395 LB |
| EAN or UPC | 82171096020 |

