- SAE
- Full Polish Chrome Finish
- 8 Pieces
includes
- 5/16" flex ratcheting wrench (9705)
- 3/8" flex ratcheting wrench (9706)
- 7/16" flex ratcheting wrench (9707)
- 1/2" flex ratcheting wrench (9708)
- 9/16" flex ratcheting wrench (9709)
- 5/8" flex ratcheting wrench (9710)
- 11/16" flex ratcheting wrench (9711)
- 3/4" flex ratcheting wrench (9712)
| Set Includes | 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 & 3/4 in |
| No. of Pieces | 8 |
| Open End Offset | 15 ° |
| Size Range [Max] | 3/4 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Material | Alloy Steel |
| Package Type | Plastic Tray |
| Size Range [Min] | 5/16 in |
| Inch/Metric | SAE |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 2.46 LB |
| EAN or UPC | 82171097010 |

