- Metric
- 12 Points
- 14 mm Opening
- 16 mm Opening Two
| Overall Length | 6.654 in |
| No. of Points | 12 |
| Box End Width Two | 1.272 in |
| Opening Two | 16 mm |
| Inch/Metric | Metric |
| Box End Thickness | 0.37 in |
| Box End Thickness Two | 0.406 in |
| Wrench Type | Reversible Ratcheting, Half-Moon |
| Box End Width | 1.035 in |
| Weight | 0.36 LB |
| EAN or UPC | 82171098536 |

