- Metric
- 12 Points
- 15 mm Opening
- 17 mm Opening Two
| Wrench Type | Reversible Ratcheting, Half-Moon |
| Box End Width | 1.201 in |
| Box End Thickness Two | 0.421 in |
| Overall Length | 7.913 in |
| Box End Thickness | 0.39 in |
| No. of Points | 12 |
| Opening Two | 17 mm |
| Box End Width Two | 1.307 in |
| Inch/Metric | Metric |
| Weight | 0.54 LB |
| EAN or UPC | 82171098543 |

