- Flex Combination Ratcheting Wrench
- 15 mm Opening
- 7.854" Overall Length
- Full Polish
features
- The flex version of our combination ratcheting wrench
- Provides greater access in tight spaces
| No. of Points | 12 |
| Finish | Full Polish |
| Overall Length | 7.854 in |
| Socket End | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.31 LB |
| EAN or UPC | 82171099151 |

