- Metric
- 17 mm Opening
- 8.878 in Overall Length
- Full Polish Chrome Finish
| Wrench Type | Ratcheting Flex Head, Open End |
| Overall Length | 8.878 in |
| Finish | Full Polish Chrome |
| Box End Thickness | 0.421 in |
| Open End Width | 1.492 in |
| No. of Points | 12 |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Length Type | Standard |
| No. of Teeth | 72 |
| Open End Thickness | 0.362 in |
| Box End Width | 1.272 in |
| Open End Offset | 15 ° |
| Weight | 0.43 LB |
| EAN or UPC | 82171099175 |

