- 1024 Pieces
- Premium Modular Foam Trays
- Tool Storage
description
- 1024 Piece Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage
features
- Full lifetime warranty on all hand tools with a 1 year limited warranty on the electronic torque wrench, a 1 year warranty on shop accessories, and a 3 year warranty on tool storage
- Set ships in 3 pallets and tools and pre-cut custom foam storage trays ship un-assembled
- 52" 11 drawer GSX rolling tool cabinet features a heavy-guage stainless steel worktop and a built-in charging station
- Comprehensive 1024 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdriver, Bolt Biter™ extraction tools, and more
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
- Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
- Chrome and impact sockets and drive tools in 1/4", 3/8", & 1/2" drive in commonly used SAE and metric sizes
- Dual material handle Phillips®, slotted, and Torx® standard and precision screwdrivers included
- Precision engineered bit sockets with bits made of S2 steel for added strength and better fastener fit
- Professional assortment of ergonomic dipped grip handle pliers with tongue and groove, slip joint, linesman's, diagonal cutting, and long nose
| No. of Pieces | 1024 |
| Measurement Type | SAE, Metric, Torx |
| Tip Type | Phillips, Slotted, Torx® |
| No. of Drawers | 11 |
| Socket Drive Size | 1/2 in, 1/4 in, 3/8 in |
| No. of Points | 6 and 12 Point |
| Storage Type | GSX Storage Unit |
| Finish | Full Polish Chrome |
| Standard | ASME Specification - Meets or Exceeds |
| Weight | 709.597 LB |
| EAN or UPC | 99575110245 |

